FESTO 151186 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-RS-B
GRLZ Throttle check valve
See technical informationSee documentsReferences
Festo:GRLZ-M5-RS-B
Rubix:120A2254
Manufacturer :151186
EAN:4052568069902

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151186 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-RS-B
One-way flow control valve GRLZ-M5-RS-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 14,89 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 27.81 excl. VAT
/ Each
£ 33.37 incl. VAT
- Delivery usually within ( 2 ) days