Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581
MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581
Pipe Protection
References
moravia:
422.20.581
rubix:
2524304
ean:
5055520701475
Technical specifications
Type
Pipe Protection
Length
1000
m
See all Specifications
Product details
Technical specifications
Product details : MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581
TRAFFIC-LINE Pipe Protection - CURVATURE 85 - Magnetic 1,000mm Lengths - Yellow/Black
Technical specifications
Attributes
Type
Pipe Protection
Length
1000
m
Material
PU (polyurethane foam)
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.36
excl. VAT
/
Each
£
124.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA PROTECTION GUARD YELLOW PC 350/375 195.15.621
MORAVIA CORNER GUARD Y&B HD 600/600/600 195.17.083
MORAVIA PROTECTION GUARD Y&B HD 350/750 195.16.265
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 60/60 422.25.253
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA PROTECTION GUARD Y&B PC 600/750 195.18.515
MORAVIA CROSS BAR PC 1200 194.16.172
MORAVIA 90DEG ANGLE POST PC 500/100/100 194.13.760
MORAVIA COLLISION BAR PC 86/400 199.13.478
MORAVIA PROTECTION GUARD Y&B 400/600/750 196.17.125
MORAVIA PROTECTION GUARD Y&B 150/350/1000 196.15.132
MORAVIA MAGNETIC PIPE PROFILE 30-50MM 422.21.293
MORAVIA PROTECTION GUARD Y&B HD 600/1000 195.19.157
MORAVIA PUSH-ON PROFILE TRAPEZE 40/80/8 422.15.601
MORAVIA MAGNETIC PROFILE SEMI CIRC 40/32 422.27.977