Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA PROTECTION GUARD Y&B PC 600/750 195.18.515
MORAVIA PROTECTION GUARD Y&B PC 600/750 195.18.515
Protection Guard - Indoor Use
References
moravia:
195.18.515
rubix:
2524316
ean:
5055520702137
Technical specifications
Type
Protection Guard
See all Specifications
Product details
Technical specifications
Product details : MORAVIA PROTECTION GUARD Y&B PC 600/750 195.18.515
BLACK BULL Protection Guard - Indoor Use - Yellow/Black
Protection Guard - 600 x 750mm
Technical specifications
Attributes
Type
Protection Guard
Diameter
76
mm
Material
Top grade steel
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.22
excl. VAT
/
Each
£
295.46
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA PROTECTION GUARD Y&B PC 600/1000 195.18.943
MORAVIA BOLLARD TYPE S SUB SURFACE FIXING 1600MM 199.17.454
MORAVIA SELF ADHESIVE PIPE PROFILE 50-70MM 422.17.049
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA MAGNETIC PROFILE RECTANGULAR 60/20 422.20.678
MORAVIA CORNER GUARD Y&B HD 600/600/600 195.17.083
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
MORAVIA CROSS BAR PC 1000 194.18.997
MORAVIA PROTECTION GUARD Y&B PC 350/750 195.14.450
MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581
MORAVIA CROSS BAR PC 1200 194.16.172
GISS 880530 RUBBER CORNER PROTECTOR BLACK/YELLOW 80CM
MORAVIA PROTECTION GUARD Y&B 400/600/750 196.17.125
MORAVIA PROTECTION GUARD Y&B HD 350/750 195.16.265