MORAVIA CROSS BAR PC 1200 194.16.172

Impact Protection Railing System - Lateral Rail 1,200mm

See technical information

References

Moravia:194.16.172
Rubix:2524342
EAN:5055520703363
brand logo

Technical specifications

Typetransverse bar

Product details : MORAVIA CROSS BAR PC 1200 194.16.172


Type : Transverse bar.
Material : Sectional steel.
Finish : Powder-coated.
Colour : Yellow .
Height : 120 mm.
Width : 1200 mm.
Depth : 80 mm.
Fixture : Incl. mounting screw.
Applications : Indoor.
Weight : 11,50 kg

Technical specifications


Attributes
Typetransverse bar
£ 139.20 excl. VAT
/ Each
£ 167.04 incl. VAT
  • Usually arrives within 14 working days