References
SMC:CG-080-24A
Rubix:118A7353
Manufacturer :CG-080-24A
EAN:3618035780810
Documents
Product details : SMC CG-080-24A PIVOT BRACKET
Welcome to our new compact, round bodied, space saving, air cylinder - Series CG3. Based on our popular CG1 cylinder range, this double acting, single rod series is up to 37mm shorter in overall length than comparable compact models due to its integrated head cover and tube. And if space is still a problem, CG3´s can be ordered with a female rod end as a standard option, thereby reducing the cylinder length by a further 14mm (depending on the selected model). This reduction in size, coupled with a newly designed cylinder body, also makes the CG3 considerably lighter – up to 24% - than a comparable CG1 cylinder models. Available in bore sizes 20mm to 100mm, these cylinders, with the exception of the two larger bores sizes (80mm and 100mm) can also be mounted with our D-M9*W, dual colour, solid state autoswitches.
Strengths
CG3 mounting brackets.
Type: flange, foot, single & double clevis.
Bore sizes: ø20 to ø100.
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 24 mm |
| Type | pivot bracket |
Show UNSPSC/ECL@SS
£ 54.61 excl. VAT
/ Each
£ 65.53 incl. VAT
- Delivery usually within ( 4 ) days
