GISS 853634 FUEL JERRYCAN HDPE CAPACITY L 10


Hydrocarbon hdpe jerrycan

References
mecaline:853634
rubix:217A5126
ean:3660338096990
FUEL JERRYCAN HDPE Capacity l 10
brand logo
Technical specifications
Capacity10 l
Colourred
Materialhigh density polyethylene
See all Specifications

Product details : GISS 853634 FUEL JERRYCAN HDPE CAPACITY L 10


UN approval: 3H1-IMET1172. BAM Certification. .
Manufactured according to TÜV standards. .
Cap with fixing tab to prevent loss. .
Material: HDPE (high-density polyethylene). .
Also suitable for lead-free petrol. .
Material of the closing spout and the adaptor: polypropylene. .
Flow spout Length: 245 mm. .
Exit diameter: 20 mm.

Strengths

The cap can be turned over to store the spout in the jerrycan Insensitive to impacts.

Technical specifications


Attributes
Capacity10 l
Colourred
Materialhigh density polyethylene
Height319 mm
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
  • In stock: Next day delivery