References
Hartle IGE:JCP25
Rubix:1340415





Product details : HARTLE PLASTIC JERRICAN - 25L CAPACITY JCP25
A range of best quality plastic jerry cans made from HDPE grade 5030XP to UN specification 3H1/Y1.9/200. Each size has integral moulding patterns to allow multi-stacking. These are fully approved food grade containers.
Technical specifications
Attributes
| Volume | 25 l |
|---|---|
| Colour | white |
| Material | plastic |
| Height | 470 mm |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- In stock: Next day delivery
