Plastic tubing PAN
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 50 m |
Inner diameter | 5.9 mm |
---|---|
Outer diameter | 8 mm |
Reel length | 50 m |
Service pressure | 15 bar |
Colour | Natural |
Bend radius | 22 mm |
Material | TPE-A |
Min. service pressure | -0.95 bar |
Max. service pressure | 15 bar |
Min. temperature | -30 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days