FESTO 188883 PLASTIC TUBING 50MTR PUN-CM-6-SW

Plastic tubing PUN-CM

See technical informationSee documents
References
Festo:PUN-CM-6-SW
Rubix:115A9083
Manufacturer :188883
EAN:4052568041502
PUN-CM-6-SW Plastic tubing
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Colourblack
See all Specifications
Documents

Product details : FESTO 188883 PLASTIC TUBING 50MTR PUN-CM-6-SW


The plastic tubing PUN-CM provides maximum protection for electric and electronic components while offering the proven reliability of the standard tubing PUN

Strengths

  • Polyurethane
  • Plastic tubing, antistatic, electrically conductive
  • Suitable for use with energy chains
  • Operating medium: compressed air, vacuum

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x280x100 mm
Logistic Weight22,5 g
Inner diameter4 mm
Outer diameter6 mm
Colourblack
Materialthermoplastic polyurethane (tpe-u / pu)
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 221.52 excl. VAT
/ Each
£ 265.82 incl. VAT
  • Usually arrives within 14 working days