MECALINE 860532 BI-POLYMER CALIBRATED TUBES 8X6 -100M YELLOW
BI-POLYMER TUBING (BI-PO)
See technical informationSee documentsReferences
Mecaline:860532
Rubix:216A1130
EAN:3660338153907

Documents
Product details : MECALINE 860532 BI-POLYMER CALIBRATED TUBES 8X6 -100M YELLOW
MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | yellow |
| Material | bi-po |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 93.16 excl. VAT
/ Each
£ 111.79 incl. VAT
- Usually arrives within 14 working days
