MECALINE 846338 CALIBRATED TUBES POLYAMIDE 4X2 7 BLACK 100M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846338
Rubix:216A1147
EAN:3660338081705

Documents
Product details : MECALINE 846338 CALIBRATED TUBES POLYAMIDE 4X2 7 BLACK 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | black |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 79.33 excl. VAT
/ Each
£ 95.20 incl. VAT
- Usually arrives within 14 working days
