References
Festo:PEN-4X0,75-RT
Rubix:392A3486
Manufacturer :551474
EAN:4052568052591

Documents
Product details : FESTO 551474 50MTR PLASTIC TUBING
Strengths
•Polyethylene
High resistance to chemicals and very high resistance to hydrolysis
Resistant to most cleaning agents and lubricants
Suitable for energy chains
Operating medium: compressed air, vacuum, water
High resistance to chemicals and very high resistance to hydrolysis
Resistant to most cleaning agents and lubricants
Suitable for energy chains
Operating medium: compressed air, vacuum, water
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | red |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 2 ) days