References
SMC:TU0604BU2-20
Rubix:116A2663
Manufacturer :TU0604BU2-20
EAN:3618036614664

Documents
Product details : SMC 20M POLY-U CLEARBLUE TU0604BU2-20
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: BU2 (Clear Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: BU2 (Clear Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 453 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- Delivery usually within ( 4 ) days