FESTO 553899 PLASTIC TUBING 100MTR PAN-16X2-BL-100
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-16X2-BL-100
Rubix:116A4037
Manufacturer :553899
EAN:4052568053109

Documents
Product details : FESTO 553899 PLASTIC TUBING 100MTR PAN-16X2-BL-100
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 135,1 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | blue |
| Material | tpe-a (thermoplastic elastomer) |
| Reel length | 100 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 888.37 excl. VAT
/ Each
£ 1,066.04 incl. VAT
- Usually arrives within 14 working days