References
Festo:PLN-4X0,75-RT
Rubix:392A3520
Manufacturer :558217
EAN:4052568053901

Documents
Product details : FESTO 558217 50MTR PLASTIC TUBING
Plastic tubing PLN-4X0,75-RT highly resistant to chemicals and hydrolysis. Outside diameter=4 mm, Bending radius relevant for flow rate=25 mm, Inside diameter=2,9 mm, Min. bending radius=12 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Plastic tubing PLN-4X0,75-RT 558217
Technical specifications
Attributes
| Logistic Weight | 7,8 g |
|---|---|
| Inner diameter | 2.9 mm |
| Outer diameter | 4 mm |
| Colour | red |
| Material | polyethylene (pe) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Delivery usually within ( 6 ) days