References
Festo:PLN-8X1,25-BL
Rubix:116A3307
Manufacturer :558207
EAN:4052568053802

Documents
Product details : FESTO 558207 PLASTIC TUBING 50MTR PLN-8X1,25-BL
Plastic tubing PLN-8X1,25-BL highly resistant to chemicals and hydrolysis. Outside diameter=8 mm, Bending radius relevant for flow rate=50 mm, Inside diameter=5,9 mm, Min. bending radius=23 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x120 mm |
|---|---|
| Logistic Weight | 25,86 g |
| Inner diameter | 5.9 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 193.64 excl. VAT
/ Each
£ 232.37 incl. VAT
- Usually arrives within 14 working days