References
SMC:TH1209N-100
Rubix:265A1760
EAN:3618036139334

Documents
Product details : SMC TH1209N-100
Fluoropolymer tubing series TH is available in 4 color variations (translucent, black, red, blue) and 8 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, One-touch fittings series KQ2, KJ, miniature fittings series M, MS and insert fittings series KF. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.
TH, FEP Tube (Fluororesin), Metric Size
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | colourless |
| Material | fep (flourinated ethylene propylene resin) |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 2,325.66 excl. VAT
/ Each
£ 2,790.79 incl. VAT
- Delivery usually within ( 4 ) days