SMC 100M PU BLACK TUBING TU1065B-100

Polyurethane Tube

See technical informationSee documents

References

SMC:TU1065B-100
Rubix:114A5918
Manufacturer :TU1065B-100
TU, Polyurethane Tubing, Metric Size

Technical specifications

Inner diameter6.5 mm
Outer diameter10 mm
Colourblack
See all Specifications

Documents

Product details : SMC 100M PU BLACK TUBING TU1065B-100


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 1065 (O.D. Ø10, I.D. Ø6.5)
Color: B (Black)
Roll Length: 100 m
Reel Length: None
Suffix: None

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x430x430 mm
Logistic Weight5964 g
Inner diameter6.5 mm
Outer diameter10 mm
Colourblack
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
£ 254.45 excl. VAT
/ Each
£ 305.34 incl. VAT
  • Usually arrives within 14 working days