References
Festo:PUN-H-12X2-TSW-200
Rubix:392A3559
Manufacturer :8048714



Documents
Product details : FESTO 8048714 200MTR PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colors in single or double tubing design
Strengths
Polyurethane
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
Applications
Approved for use in food processing (hydrolysis resistant)
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | black |
| Material | thermoplastic elastomer (polyurethane) |
| Reel length | 200 m |
| Min. service pressure | -0.98 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 353.34 excl. VAT
/ Each
£ 424.01 incl. VAT
- Delivery usually within ( 16 ) days