References
Festo:PLN-16X2-SW
Rubix:114A7652
Manufacturer :539065
EAN:4052568049928

Documents
Product details : FESTO 539065 PLASTIC TUBING 50MTR PLN-16X2-SW
Plastic tubing PLN-16X2-SW highly resistant to chemicals and hydrolysis. Outside diameter=16 mm, Bending radius relevant for flow rate=95 mm, Inside diameter=12 mm, Min. bending radius=55 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 510x510x160 mm |
|---|---|
| Logistic Weight | 93,92 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | black |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 515.74 excl. VAT
/ Each
£ 618.89 incl. VAT
- Usually arrives within 14 working days