• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Tubes and pipes
  6. Tubing
  7. PCL AIR HOSE 13MM X 10M HA2019

PCL AIR HOSE 13MM X 10M HA2019

Air hose

See technical information

References

PCL (Pneumatic Components):HA2019
Rubix:1355161
brand logo
brand logo

Product details : PCL AIR HOSE 13MM X 10M HA2019


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 110.67 excl. VAT
/ Each
£ 132.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 160552 PLASTIC TUBING 50MTR PAN-V0-10X1,25-SWSMC TU1208S1-20 POLYURETHANE TUBE SILVERMERLETT 9150203889200 REINFORCED HOSE 42MM I/D X 38MM I/D X 30 METRESMC TU0425G1-100 MINIATURE POLYURETHANE TUBINGLEGRIS 100M NYLON TUBE 1100P05-04-33FESTO 197061 PLASTIC TUBINGSMC TU0425BU-100 MINIATURE POLYURETHANE TUBINGSMC TUH0805BU-100 HARD POLYURETHANE TUBINGMECALINE 860536 BI-POLYMER CALIBRATED TUBES 10X8 -100M REDPCL AIR HOSE 3/8IN X 20M HS25E01SMC TRB1075Y-20 10MM DOUBLE CORE F/R TUBE 20MSMC TD0604-20 DENATURED PTFE TUBINGSMC TU1065B-20 20M POLYURETHANE TUBING BLACKSMC TD0806-10 DENATURED PTFE TUBINGSMC TRB0806BU-20 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap