FESTO 8048694 PLASTIC TUBING 400MTR PUN-H-8X1,25-TSW-400
Plastic tubing PUN-H
See technical informationSee documentsReferences
Festo:PUN-H-8X1,25-TSW-400
Rubix:263A6870
Manufacturer :8048694
EAN:4052568288440



Documents
Product details : FESTO 8048694 PLASTIC TUBING 400MTR PUN-H-8X1,25-TSW-400
Flexible and hydrolysis-resistant tubing with standard O.D. in various colors in single or double tubing design
Strengths
Polyurethane
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
Applications
Approved for use in food processing (hydrolysis resistant)
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | black |
| Material | plastic |
| Reel length | 400 m |
| Min. service pressure | -0.103 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
- Usually arrives within 14 working days