MECALINE POLYAMIDE TUBEPOLYAMIDE 12X10 25 MTR BOX NATURAL 846306
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846306
Rubix:213A4148
EAN:3660338081651

Documents
Product details : MECALINE POLYAMIDE TUBEPOLYAMIDE 12X10 25 MTR BOX NATURAL 846306
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | natural |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 67.59 excl. VAT
/ Each
£ 81.11 incl. VAT
- In stock: Next day delivery
