SMC TU0805BU-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X21
Fittings & Tubing - Clean and Chemical Resistant Tubing, Polyurethane, FDA compliant - TU-X214
See technical informationSee documentsReferences
SMC:TU0805BU-20-X214
Rubix:247A5484
Manufacturer :TU0805BU-20-X214
EAN:3618036613544

Documents
Product details : SMC TU0805BU-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X21
Compliant with FDA § 177.2600 migration test and (EU) No. 10/2011 migration test
Applicable hoses O.D: Ø 4 to Ø 12 mm
8 color variants.
Applicable hoses O.D: Ø 4 to Ø 12 mm
8 color variants.
•Compliant with FDA's § 177.2600 dissolution test and (EU) No 10/2011 dissolution test
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•8 colour variations.
Size: 0805 (O.D. Ø8 I.D. Ø5)
Colour: BU (Blue)
Roll Length: 20 (20 m Roll)
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•8 colour variations.
Size: 0805 (O.D. Ø8 I.D. Ø5)
Colour: BU (Blue)
Roll Length: 20 (20 m Roll)
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 35.41 excl. VAT
/ Each
£ 42.49 incl. VAT
- Delivery usually within ( 4 ) days