References
SMC:TU0425B-500
Rubix:265A1772
Manufacturer :TU0425B-500
EAN:3618036616149

Product details : SMC TU0425B-500
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 500 m |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 217.86 excl. VAT
/ Each
£ 261.43 incl. VAT
- Delivery usually within ( 4 ) days