References
Festo:PUN-14X2-BL
Rubix:115A7011
Manufacturer :570390
EAN:4052568058333

Technical specifications
| Inner diameter | 9.8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 570390 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x150x500 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 9.8 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 45 mm |
Show UNSPSC/ECL@SS
£ 330.00 excl. VAT
/ 50 Metre
£ 396.00 incl. VAT
- Usually arrives within 14 working days