References
Festo:PUN-V0-6X2-BR-C
Rubix:392A3538
Manufacturer :561722
EAN:4052568056605

Technical specifications
| Inner diameter | 2 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 561722 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 37,74 g |
|---|---|
| Inner diameter | 2 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 7 mm |
Show UNSPSC/ECL@SS
£ 288.33 excl. VAT
/ Each
£ 346.00 incl. VAT
- Delivery usually within ( 6 ) days