FESTO 8048698 PLASTIC TUBING 400MTR PUN-H-8X1,25-TGN-400
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-8X1,25-TGN-400
Rubix:263A6060
Manufacturer :8048698
EAN:4052568288488

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 8048698 PLASTIC TUBING 400MTR PUN-H-8X1,25-TGN-400
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 21 mm |
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
- Usually arrives within 14 working days