References
SMC:T0425B-100
Rubix:2608643
Manufacturer :T0425B-100
EAN:3618036145779

Documents
Product details : SMC T0425B-100 NYLON TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: B (Black)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: B (Black)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x325x250 mm |
|---|---|
| Logistic Weight | 861 g |
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | black |
| Material | nylon 12 (polyamide 12) |
| Reel length | 100 m |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- Delivery usually within ( 4 ) days