References
Festo:PLN-8X1,25-NT
Rubix:392A2726
Manufacturer :193405

Documents
Product details : FESTO 193405 PLASTIC TUBING
Polyethylene Tubing. Manufactured from high pressure cross linked polyethylene.
Technical specifications
Attributes
| Inner diameter | 5.9 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | polyethylene |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 164.00 excl. VAT
/ 50 pieces
£ 196.80 incl. VAT
- Delivery usually within ( 2 ) days