SMC TUH0604B-20 HARD POLYURETHANE TUBING

Polyurethane Tubing

See technical information

References

SMC:TUH0604B-20
Rubix:114A5541
TUH, Hard Polyurethane Tube, High Pressure Type

Technical specifications

Inner diameter4 mm
Outer diameter6 mm
Colourblack
See all Specifications

Product details : SMC TUH0604B-20 HARD POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.

Size: 0604 (O.D.6, I.D.4, High Pressure Type)
Color: B (Black)
Roll Length: 20 m Roll

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x480x440 mm
Logistic Weight421 g
Inner diameter4 mm
Outer diameter6 mm
Colourblack
Materialpolyurethane
Reel length20 m
Min. temperature-20 °C
Max. temperature60 °C
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
  • Delivery usually within ( 4 ) days