References
Festo:PUN-H-8X1,25-BL
Rubix:392A2734
Manufacturer :197385

Documents
Product details : FESTO 197385 PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyurethane (pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 70.00 excl. VAT
/ 50 pieces
£ 84.00 incl. VAT
- Delivery usually within ( 2 ) days