NORGREN PA2-0208100 8MM NYL 100M GREEN
NORGREN PA2-0208100 8MM NYL 100M GREEN
See technical informationReferences
IMI Norgren:PA2-0208100
Rubix:117A3571
Manufacturer :PA2-0208100

Product details : NORGREN PA2-0208100 8MM NYL 100M GREEN
8Mm Nyl 100M Green
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | green |
| Material | polyamide |
| Reel length | 100 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 191.12 excl. VAT
/ Each
£ 229.34 incl. VAT
- Usually arrives within 14 working days
