References
IMI Norgren:41063400140
Rubix:228A2442
Manufacturer :41063400140

Product details : NORGREN 41063400140 1/4 M/BRAID HOSE
Metal braided rubber hose manufactured from high quality materials and suitable for use with petrol, diesel fuel, paraffin and other fluids.
Technical specifications
Attributes
| Outer diameter | 6.35 mm |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 31.51 excl. VAT
/ Each
£ 37.81 incl. VAT
- Usually arrives within 14 working days
