References
Festo:PEN-6X1-SI-500
Rubix:392A3478
Manufacturer :551451
EAN:4052568052362

Documents
Product details : FESTO 551451 500MTR PLASTIC TUBING
Plastic tubing PEN-6X1-SI-500 standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=6 mm, Bending radius relevant for flow rate=26 mm, Inside diameter=4 mm, Min. bending radius=13,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Plastic tubing PEN-6X1-SI-500 551451
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | silver |
| Material | polyethylene (pe) |
| Reel length | 500 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 183.34 excl. VAT
/ Each
£ 220.01 incl. VAT
- Delivery usually within ( 2 ) days