References
Festo:PUN-H-F-8X1,25-RT
Rubix:392A3573
Manufacturer :8153393
EAN:4052568590222

Product details : FESTO 8153393 50MTR PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | red |
| Material | tpe-u (pu) |
| Reel length | 50 m |
| Max. temperature | 60 °C |
| Wall Thickness | 1.25 mm |
Show UNSPSC/ECL@SS
£ 65.83 excl. VAT
/ Each
£ 79.00 incl. VAT
- Usually arrives within 14 working days