References
Festo:PAN-12X1,75-SW
Rubix:263A5685
Manufacturer :553916
EAN:4052568053277

Documents
Product details : FESTO 553916 PLASTIC TUBING PAN-12X1,75-SW
Plastic tubing PAN-12X1,75-SW standard O.D. tubing, can withstand high thermal and mechanical loads. Outside diameter=12 mm, Bending radius relevant for flow rate=64 mm, Inside diameter=8,4 mm, Min. bending radius=29 mm, Temperature dependent operating pressure=-0,95 - 17 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 475x475x120 mm |
|---|---|
| Logistic Weight | 67,9 g |
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 320.00 excl. VAT
/ 50 pieces
£ 384.00 incl. VAT
- Delivery usually within ( 2 ) days