References
SMC:TAS0604B-20
Rubix:125A0773
Manufacturer :PFM710-C6-E
EAN:3618036144420

Documents
Product details : SMC TAS0604B-20 ANTISTATIC TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: 0 to 40 °C
•Colour: black.
Size: 0604 (ODØ6 IDØ4)
Roll Length: 20m Roll
•Operating temperature: 0 to 40 °C
•Colour: black.
Size: 0604 (ODØ6 IDØ4)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | nylon |
| Reel length | 20 m |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 66.75 excl. VAT
/ Each
£ 80.10 incl. VAT
- Delivery usually within ( 4 ) days