References
Festo:PU-9-SW
Rubix:389A6555
Manufacturer :12134

Documents
Product details : FESTO 12134 PLASTIC TUBING
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 11.6 mm |
| Colour | black |
| Material | tpe-u(pu) |
| Min. service pressure | 0 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 500.50 excl. VAT
/ 50 pieces
£ 600.60 incl. VAT
- Delivery usually within ( 2 ) days