SMC TIA07B-20 20M NYLON BLACK TUBING

Nylon Tubing

See technical informationSee documents

References

SMC:TIA07B-20
Rubix:115A8834
Manufacturer :TIA07B-20
EAN:3618036139181
brand logo

Technical specifications

Inner diameter4.57 mm
Outer diameter6.35 mm
Colourblack
See all Specifications

Documents

Product details : SMC TIA07B-20 20M NYLON BLACK TUBING


Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colors and roll sizes are available upon request.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.

Size: 07 (ODØ6.35 IDØ4.57)
Color: B (Black)
20: 20m Roll

Applications

General Pneumatic

Technical specifications


Attributes
Logistic Weight340 g
Inner diameter4.57 mm
Outer diameter6.35 mm
Colourblack
Materialnylon 11
Reel length20 m
Min. temperature-20 °C
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
  • Delivery usually within ( 4 ) days