References
SMC:TU0212W-20
Rubix:114A3628

Documents
Product details : SMC TU0212W-20 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0212 (O.D. Ø2 I.D. Ø1.2)
Color: W (White)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0212 (O.D. Ø2 I.D. Ø1.2)
Color: W (White)
Roll Length: 20 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Inner diameter | 1.2 mm |
| Outer diameter | 2 mm |
| Colour | white |
| Material | polyurethane |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Delivery usually within ( 4 ) days