SMC MDUB32TF-150DMZ PLATE CYLINDER


Plate Cylinder

References
smc:MDUB32TF-150DMZ
rubix:393A8258
manufacturer :00752826
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke150 mm
Typeplate cylinder
See all Specifications

Product details : SMC MDUB32TF-150DMZ PLATE CYLINDER


The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.

Strengths

•Single acting, spring return/extend, plate cylinder
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Strokes up to 20mm

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke150 mm
Typeplate cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height248 mm
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ Each
£ 119.16 incl. VAT
  • Usually arrives within 14 working days