Platewheel Duplex
Chain pitch | 8 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 37 |
Chain pitch | 8 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 37 |
ISO code | 05b-2 |
Pitch diameter | 94.33 mm |
Outer diameter | 97.6 mm |
Material | c45 steel |
Total width | 8.3 mm |
Crown circle diameter | 97.6 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 05b-2 |
Usually arrives within 14 working days