MECALINE 878708 D20B1050 PWH10SR50 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D20B1050
Rubix:254A9029
EAN:3660338322846
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth50
See all Specifications
Documents

Product details : MECALINE 878708 D20B1050 PWH10SR50 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B1 Simplex - 50 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth50
ISO code20b-1
Pitch diameter505.65 mm
Outer diameter520.8 mm
Materialc45 steel
Total width18.5 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain20b-1
Show UNSPSC/ECL@SS
£ 106.26 excl. VAT
/ Each
£ 127.51 incl. VAT
  • Usually arrives within 14 working days