MECALINE 877968 D08B2048 PWH4DR48 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D08B2048
Rubix:254A8290
EAN:3660338315442
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth48
See all Specifications
Documents

Product details : MECALINE 877968 D08B2048 PWH4DR48 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B2 Duplex - 48 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth48
ISO code08b-2
Pitch diameter194.18 mm
Outer diameter200.3 mm
Materialc45 steel
Total width21 mm
Drilling diameter20 mm
Hub diameter20 mm
Chain08b-2
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
  • Usually arrives within 14 working days