References
Mecaline:D08B1009
Rubix:45036211
EAN:3660338314582

Documents
Product details : MECALINE D08B1009 08B 9 TOOTH BS PLATEWHEEL
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 9 |
| ISO code | 08b-1 |
| Pitch diameter | 37.13 mm |
| Outer diameter | 41 mm |
| Material | c45 steel |
| Total width | 34.9 mm |
| Drilling diameter | 8 mm |
| Hub diameter | 8 mm |
| Chain | 08b-1 |
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
- Usually arrives within 14 working days
