MECALINE 878366 D12B2038 PWH6DR38 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D12B2038
Rubix:254A8685
EAN:3660338319426
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth38
See all Specifications
Documents

Product details : MECALINE 878366 D12B2038 PWH6DR38 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 38 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth38
ISO code12b-2
Pitch diameter230.69 mm
Outer diameter239 mm
Materialc45 steel
Total width30.3 mm
Drilling diameter25 mm
Hub diameter25 mm
Chain12b-2
Show UNSPSC/ECL@SS
£ 34.53 excl. VAT
/ Each
£ 41.44 incl. VAT
  • Usually arrives within 14 working days