MECALINE 878560 D16B2024 PWH8DR24 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D16B2024
Rubix:254A8881
EAN:3660338321368

Documents
Product details : MECALINE 878560 D16B2024 PWH8DR24 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 24 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 24 |
| ISO code | 16b-2 |
| Pitch diameter | 194.59 mm |
| Outer diameter | 205.5 mm |
| Material | c45 steel |
| Total width | 47.7 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 16b-2 |
Show UNSPSC/ECL@SS
£ 39.66 excl. VAT
/ Each
£ 47.59 incl. VAT
- Usually arrives within 14 working days
