Platewheel Simplex
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 44 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 44 |
ISO code | 05b-1 |
Pitch diameter | 112.14 mm |
Outer diameter | 115.5 mm |
Material | c45 steel |
Total width | 2.8 mm |
Crown circle diameter | 115.5 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 05b-1 |
Usually arrives within 14 working days