MECALINE 878072 D10B1012 PWH5SR12 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D10B1012
Rubix:254A8394
EAN:3660338316487


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
Documents
Product details : MECALINE 878072 D10B1012 PWH5SR12 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 12 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 10b-1 |
| Pitch diameter | 61.34 mm |
| Outer diameter | 68 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 10 mm |
| Hub diameter | 10 mm |
| Chain | 10b-1 |
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.72 incl. VAT
- Usually arrives within 14 working days